Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Power Hose

2.00 (2)
Brittle Temperature (deg C)
-50
Color
Green
Material
PVC
...see all>
Product Options
ADD TO CART
Dimension (Length) Operating Temperature Range (deg C) Type TRUSCO Part Number Caution 2015 Trusco Published Pages 2014 TRUSCO Published Page Structure Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (Length) Operating Temperature Range (deg C) Type TRUSCO Part Number Caution 2015 Trusco Published Pages 2014 TRUSCO Published Page Structure Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30M drum 0-60 Power horse - - - - Tanso-kan tube 25x31 1Roll 1 PW-2531D 30G 03346576 269.99 SGD
Shipped after 2018-05-01
- 0 to 60 - - Not suitable for pressure applications. - - Tanso-kan tube 15x20 1Roll 1 PW-1520L 1G 40360591 4.99 SGD
Shipped after 2018-05-01
- 0 to 60 - - Not suitable for pressure applications. - - Tanso-kan tube 15x20 1Roll 1 PW-1520L 3G 03346542 11.99 SGD
Shipped after 2018-05-07
- 0 to 60 - - Not suitable for pressure applications. - - Tanso-kan tube 25x31 1Roll 1 PW-2531K 50G 40360625 329.99 SGD
Shipped after 2018-05-01
50M drum 0-60 Power horse 147-7447 - 4 2437 3-1099 Tanso-kan tube 18x24 1Roll 1 PW-1824D 50G 02126975 279.99 SGD
Shipped after 2018-05-01
- 0 to 60 - - Not suitable for pressure applications. - - Tanso-kan tube 22x28 1Roll 1 PW-2228K 50G 40360616 309.99 SGD
Shipped after 2018-05-07
25mdrum 0 to 60 Power horse - Not suitable for pressure applications. - - Tanso-kan tube 38x46 1Roll 1 PW-3846D 25G 03346594 309.99 SGD
Shipped after 2018-05-07
50M drum 0-60 Power horse 147-7439 - 4 2437 3-1099 Tanso-kan tube 15x20 1Roll 1 PW-1520D 50G 02126932 149.99 SGD
Shipped after 2018-05-01
10m cut - Power hose 147-7412 Not suitable for pressure applications. - - - 15x20 1Roll 1 PW-1520L 10G 02126941 32.99 SGD
Shipped after 2018-05-01
20m cut - Power hose 147-7421 Not suitable for pressure applications. - - - 15x20 1Roll 1 PW-1520L 20G 02126957 67.99 SGD
Shipped after 2018-05-01
5m cut - Power hose 147-7404 Not suitable for pressure applications. - - - 15x20 1Roll 1 PW-1520L 5G 02126966 17.99 SGD
Shipped after 2018-05-01
2m cut - Power hose - Not suitable for pressure applications. - - - 15x20 1Roll 1 PW-1520L 2G 03346533 7.99 SGD
Shipped after 2018-05-01
30m cut - Power hose - Not suitable for pressure applications. - - - 15x20 1Roll 1 PW-1520L 30G 03346551 98.99 SGD
Shipped after 2018-05-01
30m drum - Power hose - Not suitable for pressure applications. - - - 22x28 1Roll 1 PW-2228D 30G 03346567 169.99 SGD
Shipped after 2018-05-01
30m drum 0 - 60 Power hose - Not suitable for pressure applications. - - Monolayer tube 32x38 1Roll 1 PW-3238D 30G 40360607 289.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
For watering
3
From Japan
On 2017-09-25 11:41:54
It is neither possible nor impossible. I use it in places where I can not hit direct sunlight, but I can use it so much. When it gets degraded, holes will open in a shape that avoids along the vertical line.
This review is about item#3346576.
Watering of the flower bed
1
From Japan
On 2015-06-03 17:50:27
I just split into verticals just by using it and it did not become usable. It was with inspection goods at the maker when asked. I sent a substitute article.
This review is about item#02126941.

Related Products