Buy more than* S$200* and get FREE SHIPPING

SK Soft Braided Hose

3.25 (4)
Compatible Fluid
Water
Brittle Temperature (deg C)
-40
...see all>
Product Options
ADD TO CART
Minimum Bursting Pressure (MPa) Drum Diameter phi x Width W (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Inner Diameter x Outside Diameter (phi mm) Structure Dimension (Length) Operating Temperature Range (deg C) Color Weight (kg) Use Fluid Temperature (Deg C) Type Warranty Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bursting Pressure (MPa) Drum Diameter phi x Width W (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Inner Diameter x Outside Diameter (phi mm) Structure Dimension (Length) Operating Temperature Range (deg C) Color Weight (kg) Use Fluid Temperature (Deg C) Type Warranty Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.2 - 128 0.73 32x41 DoublepipehoseItoiri 10mdrum 0 to 60 Clear - 0 to 60 SKsoftbraidedhose 1.1 1Roll 1 SB-3241D 10B 40361501 149.99 SGD
In stock
4.3 - 45 1.4 12x18 Itoiri double pipe hose 50M drum 0-60 Clear - 0-60 SK soft blade 2.1 1Roll 1 SB-1218D 50B 02126686 289.99 SGD
In stock
4.6 - 60 1.5 15x22 Itoiri double pipe hose 30M drum 0-60 Clear - 0-60 SK soft blade 2.3 1Roll 1 SB-1522D 30B 02126695 159.99 SGD
In stock
3.1 - 78 1.0 19x26 Itoiri double pipe hose 30M drum 0-60 Clear - 0-60 SK soft blade 1.6 1Roll 1 SB-1926D 30B 02126704 199.99 SGD
In stock
2.9 - 100 0.97 25x33 Itoiri double pipe hose 25M drum 0-60 Clear - 0-60 SK soft blade 1.4 1Roll 1 SB-2533D 25B 02126713 269.99 SGD
In stock
7.5 - - 2.5 4x9 Double pipe hose Itoiri - 0 to 60 Transparent- - 0 to 60 - 3.8 1Roll 1 SB-49D 100B 40361492 159.99 SGD
In stock
5.4 - 35 1.8 8x13.5 DoublepipehoseItoiri 100mskein 0 to 60 Clear - 0 to 60 SKsoftbraidedhose 2.7 1Roll 1 SB-8135K 100B 40361535 269.99 SGD
In stock
7.5 - 16 2.5 4x9 DoublepipehoseItoiri 100mskein 0 to 60 Clear - 0 to 60 SKsoftbraidedhose 3.8 1Roll 1 SB-49K 100B 40361517 149.99 SGD
In stock
2.2 - 128 0.73 32x41 DoublepipehoseItoiri 40mskein 0 to 60 Clear - 0 to 60 SKsoftbraidedhose 1.1 1Roll 1 SB-3241K 40B 40361605 479.99 SGD
Shipped after 2018-01-24
2.9 - 100 0.97 25x33 DoublepipehoseItoiri 50mskein 0 to 60 Clear - 0 to 60 SKsoftbraidedhose 1.4 1Roll 1 SB-2533K 50B 40361596 409.99 SGD
Shipped after 2018-01-24
3.1 - 78 1 19x26 DoublepipehoseItoiri 50mskein 0 to 60 Clear - 0 to 60 SKsoftbraidedhose 1.6 1Roll 1 SB-1926K 50B 40361587 309.99 SGD
In stock
4.9 - 36 1.6 9x15 Double pipe hose Itoiri - 0 to 60 Transparent- - 0 to 60 - 2.4 1Roll 1 SB-915K 100B 40361544 319.99 SGD
Shipped after 2018-01-24
6.6 - 25 2.2 6x11 Double pipe hose Itoiri - 0 to 60 Transparent- - 0 to 60 - 3.3 1Roll 1 SB-611K 100B 40361526 199.99 SGD
Shipped after 2018-01-24
4.4 - 40 1.5 10x16 Double pipe hose Itoiri - 0 to 60 Transparent- - 0 to 60 - 2.2 1Roll 1 SB-1016K 100B 40361553 299.99 SGD
Shipped after 2018-01-24
4.3 - 45 1.4 12x18 Double pipe hose Itoiri - 0 to 60 Transparent- - 0 to 60 - 2.1 1Roll 1 SB-1218K 100B 40361562 319.99 SGD
Shipped after 2018-01-24
4.4 440x160 40 1.5 10x16 - 50M drum - Clear About 8.5 0 - 60 SK soft braid 2.2 1Roll 1 SB-1016D 50B 02126677 159.99 SGD
In stock
6.6 440x160 25 2.2 6x11 - 100M drum - Clear About 9.0 0 - 60 SK soft braid 3.3 1Roll 1 SB-611D 100B 02126722 199.99 SGD
In stock
5.4 440x110 35 1.8 8x13.5 - 50M drum - Clear About: 6.4 0 - 60 SK soft braid 2.7 1Roll 1 SB-8135D 50B 02126731 139.99 SGD
In stock
4.9 440x160 36 1.6 9x15 - 50M drum - Clear About 7.9 0 - 60 SK soft braid 2.4 1Roll 1 SB-915D 50B 02126747 159.99 SGD
In stock
- - 60 1.4 15x22 Double tube hose with fiber 50m KASE 0 - 60 Clear - 0 - 60 SK soft braid hose - 1Roll 1 SB-1522K 50B 40361571 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Used for sprinkling work "
4
From Japan
On 2017-07-19 08:51:13
It is the second purchase this time, it is very flexible and easy to use
This review is about item#02126686.
Hose replacement in pure water equipment
3
From Japan
On 2015-06-17 14:57:44
It was cheap and easy to use.
This review is about item#02126695.
Epoxy resin injection pump for various earthquake resistant reinforcement work
5
From Japan
On 2014-09-08 13:13:37
I am using other sizes, but I am very satisfied with good products that are excellent in durability.
This review is about item#02126677.
Air supply
1
From Japan
On 2008-11-10 12:55:38
When the inner diameter is 9 mm or more and 9 mm hose nipple is used, air leaks
This review is about item#02126747.

Related Products