Buy more than* S$200* and get FREE SHIPPING

Special Cold Resistance Tube

4.50 (2)
Brittle Temperature (deg C)
-56
Drum Diameter phi x Width W (mm)
195x105
Color
Blue
Material
PVC
...see all>
Product Options
ADD TO CART
Maximum UseTemperature (Degree c) Warranty Pressure (MPa) Minimum Bursting Pressure (MPa) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Inner Diameter x Outside Diameter (phi mm) Dimension (Length) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum UseTemperature (Degree c) Warranty Pressure (MPa) Minimum Bursting Pressure (MPa) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Inner Diameter x Outside Diameter (phi mm) Dimension (Length) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About60 0.8 1.7 18 0.5 3x6 40Mdrum About 1.33 Special cold tube - 1Roll 1 T-3 02126993 45.99 SGD
Shipped after 2018-01-22
About 60 0.2 0.5 45 0.1 12x16 10M drum About 1.31 Special cold-resistance tube 147-8044 1Roll 1 T-12 02126984 44.99 SGD
Shipped after 2018-01-22
About 60 0.6 1.2 20 0.4 4x7 40M drum About 1.51 Special cold-resistance tube 147-7994 1Roll 1 T-4 02127002 50.99 SGD
Shipped after 2018-01-22
About 60 0.3 1 30 0.2 5x8 40M drum About 1.76 Special cold-resistance tube 147-8001 1Roll 1 T-5 02127011 61.99 SGD
Shipped after 2018-01-22
About 60 0.3 0.7 35 0.2 6x9 20M drum About 1.10 Special cold-resistance tube 147-8010 1Roll 1 T-6 02127027 40.99 SGD
Shipped after 2018-01-22
About 60 0.4 0.9 37 0.3 7x11 20M drum About 1.71 Special cold-resistance tube 147-8028 1Roll 1 T-7 02127036 52.99 SGD
Shipped after 2018-01-22
About 60 0.3 0.7 40 0.2 9x13 15M drum About 1.53 Special cold-resistance tube 147-8036 1Roll 1 T-9 02127045 47.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Aquarium water circulation
5
From Japan
On 2014-10-19 13:07:11
Even if you are a bit more hip
This review is about item#02126984.
Used for simple protection etc. of lines
4
From Japan
On 2014-07-04 13:43:33
Since it has thick wall, it can be used for protection etc, it is flexible so it is easy to use.
This review is about item#02127036.

Related Products