Buy more than* S$200* and get FREE SHIPPING

Standard Three-Phase Motor, Indoor Type

4.47 (17)
Rated Frequency (Hz)
50/60/60
Number of Poles
4
...see all>
Product Options
ADD TO CART
Dimensions E (mm) Frame Number Dimensions KD1 (mm) Dimension Q(mm) Rated Current (A) Dimensions ML (mm) Using Periphery Altitude (m) Dimension G(mm) Dimensions D (mm) Dimension K(mm) Insulation Assortment Dimension S (mm) Dimensions J (mm) Dimensions KA (mm) Dimensions N (mm) Dimension F (mm) Dimensions I (mm) Dimensions KL (mm) Dimensions M (mm) Dimensions A (mm) Dimensions KG (mm) Ambient Humidity Dimension Z (mm) Rated Voltage (V) Dimensions KD (mm) Dimensions XB (mm) Rated Speed (min-1r.p.m) Dimension H (mm) Dimensions QK (mm) Operating Ambient Temperature (deg C) Dimention X (mm) Dimensions L (mm) Dimension W (mm) Paint Color Dimensions C (mm) Output (kW) Dimension T (mm) Dimension U(mm) Dimensions B (mm) Weight (kg) Dimensions KD2 (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Frame Number Dimensions KD1 (mm) Dimension Q(mm) Rated Current (A) Dimensions ML (mm) Using Periphery Altitude (m) Dimension G(mm) Dimensions D (mm) Dimension K(mm) Insulation Assortment Dimension S (mm) Dimensions J (mm) Dimensions KA (mm) Dimensions N (mm) Dimension F (mm) Dimensions I (mm) Dimensions KL (mm) Dimensions M (mm) Dimensions A (mm) Dimensions KG (mm) Ambient Humidity Dimension Z (mm) Rated Voltage (V) Dimensions KD (mm) Dimensions XB (mm) Rated Speed (min-1r.p.m) Dimension H (mm) Dimensions QK (mm) Operating Ambient Temperature (deg C) Dimention X (mm) Dimensions L (mm) Dimension W (mm) Paint Color Dimensions C (mm) Output (kW) Dimension T (mm) Dimension U(mm) Dimensions B (mm) Weight (kg) Dimensions KD2 (mm) Dimension r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
108 132M - 80 29/28/26.4 268 1000 or less 6.5 266 45 B - 40 94 218 89 288 197 256 226.5 120 95% RH or less 12 Three-phase 200/200/220 27 89 1440/1730/1740 265 63 -20 to 40 4 488.5 10 MunsellN5.5 132 7.5 8 5 171 60 - 258 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SF-JR-4P-7.5KW 05797005 -
Discontinued
[x]
80 100L - 60 9.6/9.0/8.6 212 1000 or less 6.5 207 45 E 28 (S tolerance j6) 40 65 180 70 230 169 200 168.5 88 95% RH or less 12 Three-phase 200/200/220 27 63 1430/1710/1720 203.5 45 -20-40 4 366 8 Munsell N5.5 100 2.2 7 4 128 25 - 193   1PC 1 SF-JR-4P-2.2KW 05796971 -
Discontinued
[x]
70 90L - 50 6.6/6.2/6.0 - 1000 or less 4 183.6 - E 24 (S tolerance j6) - 53 150 62.5 - 158 175 143 76 95% RH or less 9 Three-phase 200/200/220 27 56 1420/1710/1720 186.3 - -20-40 4 311.5 8 Munsell N5.5 90 1.5 7 4 114 20 - 168.5   1PC 1 SF-JR-4P-1.5KW 05796962 -
Discontinued
[x]
108 132S - 80 22/21/19.8 268 1000orless 6.5 266 45 B 38(Stolerancek6) 40 75 180 70 288 197 256 207.5 120 95%RHorless 12 Three-phase200/200/220 27 89 1430/1720/1730 265 63 -20 to 40 4 450.5 10 Munsell N5.5 132 5.5 8 5 152 49 - 239   1PC 1 SF-JR-4P-5.5KW 05796996 -
Discontinued
[x]
62.5 80M - 40 3.7/3.4/3.3 - 1000 or less 3.2 161.6 - E 19 (S tolerance j6) - 39.5 125 50 - 145 160 122 63 Below 95% RH 9 Three phase 200/200/220 27 50 1400/1690/1700 165.4 32 -20 to 40 15 262 6 Munsell N5.5 80 0.75 6 3.5 95 11 - 140   1PC 1 SF-JR-4P-0.75KW 05796953 -
Discontinued
[x]
56 71M 12 30 2.2/2.0/2.0 - 1000 or less 3.2 147.6 - E 14 (S tolerance j6) - 16.5 110 45 - 82 148 118 - Below 95% RH 7 Three phase 200/200/220 - 45 1410/1690/1700 144.8 25 -20 to 40 18 238 5 Munsell N5.5 71 0.4 5 3 87 8 12 120   1PC 1 SF-JR-4P-0.4KW 05796944 169.99 SGD
In stock
95 112M - 60 14.8/14.2/13.4 242 1000 or less 6.5 228 45 E 28 (S tolerance j6) 40 69 180 70 253 180 230 176 103 Below 95% RH 12 Three phase 200/200/220 27 70 1420/1710/1730 226 45 -20 to 40 4 381 8 Munsell N5.5 112 3.7 7 4 135 37 - 200   1PC 1 SF-JR-4P-3.7KW 05796987 -
Discontinued
[x]
50 63M 12 23 1.26/1.1/1.1 - 1000 or less 2.3 126.6 - E 11 (S tolerance h6) - 9 100 40 - 64.5 135 112 - Below 95% RH 7 Three phase 200/200/220 - 40 1430/1730/1740 126.3 - -20 to 40 12 215 - Munsell N5.5 63 0.2 - 1 77 5.6 12 103   1PC 1 SF-JR-4P-0.2KW 05796935 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.47
17 Customer Reviews
The reviews are automatic translation.
Rice mill maintenance
5
From Japan
On 2018-01-22 22:25:44
Order before 3 o'clock, arrive at 11 o'clock the next day It was saved because the delivery date was quick, inexpensive.
This review is about item#5796935.
Electrical construction
4
From Japan
On 2017-09-22 11:47:50
I am glad that the period from ordering to arrival is short. Price is normal · · ·.
This review is about item#5796953.
Power of steel processing machine
5
From Japan
On 2016-08-27 08:54:16
It is used with the power of a simple steel deburring machine. I am preparing for the processing of our place.
This review is about item#05796944.
Motor replacement
5
From Japan
On 2016-02-04 20:59:29
There was the same thing as the current item and it was saved.
This review is about item#05796987.
Power source of mechanical equipment
4
From Japan
On 2015-10-10 12:54:51
I was in trouble suddenly by trouble, but it was saved because it was delivered immediately after ordering.
This review is about item#05796944.
S specification for air conditioning maintenance
5
From Japan
On 2015-10-07 07:13:17
Quick correspondence is good.
This review is about item#05796935.
Pumping pump
4
From Japan
On 2015-06-04 20:57:15
IE 1 → IE 3 transition period IE 1 was invented only cheaply and was saved. It is time to spend time and expense to repair suddenly the motor of agricultural pumping pump suddenly fails, so it is time to buy this motor so it can not wait very much. Same day shipping on emergency The next day arrival price is also greatly aided by the repair cost + α.
This review is about item#05796971.
Exchange
5
From Japan
On 2015-05-25 15:27:41
The delivery date was saved soon.
This review is about item#05796962.
A sprayer
5
From Japan
On 2015-05-18 17:22:38
This product is satisfactory at this price.
This review is about item#05796987.
pump
5
From Japan
On 2015-04-13 15:20:24
Easy to purchase, it is good to be quick
This review is about item#05796987.

Related Products