Buy more than* S$200* and get FREE SHIPPING

Cobalt Saw (Homogenized processing article)

Hole Diameter d1 (phi mm)
45
Blade Diameter D (phi mm)
370
Thickness T (mm)
3.0
...see all>
Product Options
ADD TO CART
Pitch (mm) Material Inner Diameter d1 (mm) Pinhole (d3xd2 x Qty) Surface Processing Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Material Inner Diameter d1 (mm) Pinhole (d3xd2 x Qty) Surface Processing Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 MCO material (cobalt high speed steel) - 66x11x4 Homo processing - 1Sheet 1 CMS 42-P06 06163114 549.99 SGD
Shipped after 2018-04-27
4 MCO material (cobalt high-speed steel) 45 66mmx11mmx4 Homogenized processing 370 1Sheet 1 CMS 42-P04 06163105 549.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products