Buy more than* S$200* and get FREE SHIPPING

CHAMFER CUTTERS Ⅰ ST SHANK (OPEN-HOLE TYPE) TYPE

4.58 (12)
Purpose
Used for non-ferrous metal chamfer deburring.
Coating
Tin coating
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Chamfer Angle Chamfering Diameter (mm) Overall Length L (mm) Material Shank Length l1 (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Chamfer Angle Chamfering Diameter (mm) Overall Length L (mm) Material Shank Length l1 (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
42 90 ° 18 to 40 130 MCO (cobalt high speed steel) 70 16 1PC 1 CS1S16-42 04255036 139.99 SGD
Shipped after 2018-06-04
25 90 degrees 10 - 23 110 MCO (cobalt high speed steel) 73 12 1PC 1 CS1S12-25 04255002 61.99 SGD
In stock
20 90 degrees 8 - 18 100 MCO (cobalt high speed steel) 70 10 1PC 1 CS1S10-20 04254993 41.99 SGD
In stock
30 90 degrees 12 - 28 120 MCO (cobalt high speed steel) 75 12 1PC 1 CS1S12-30 04255011 83.99 SGD
In stock
55 90 degrees 24 - 53 150 MCO (cobalt high-speed steel) 70 16 1PC 1 CS1S16-55 04255045 219.99 SGD
In stock
6 90 degrees 3 - 5 50 MCO (cobalt high speed steel) - 6 1PC 1 CS1S06-06 04255054 19.99 SGD
In stock
8 90 degrees 4 - 7 50 MCO (cobalt high speed steel) - 8 1PC 1 CS1S08-08 04255063 20.99 SGD
In stock
10 90 degrees 4 - 9 55 MCO (cobalt high speed steel) 42 8 1PC 1 CS1S08-10 04254975 24.99 SGD
In stock
15 90 degrees 6 - 14 70 MCO (cobalt high speed steel) 50 8 1PC 1 CS1S08-15 04254984 29.99 SGD
In stock
35 90 degrees 14 - 34 120 MCO (cobalt high speed steel) 70 12 1PC 1 CS1S12-35 04255027 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
For DIY
5
From Japan
On 2018-05-08 00:11:08
I plan to use it for wood processing. I do not use it yet, but write it when I use it.
This review is about item#04254984.
Chamfering
4
From Japan
On 2018-01-15 18:51:04
Because it is a manufacturer product, durability, processability There is no problem in particular.
This review is about item#4254975.
For countersunk screws
5
From Japan
On 2017-12-12 15:54:28
Since it is the first time, I purchased it after checking the product review. Amateur looks, but somehow the sharpness seemed to be good, so I chose it with essential condition blade angle 90 degrees + cheap + buyer's comment. I am satisfied with the finish to refreshing without complaint. I registered as a checklist as a favorite maker.
This review is about item#4254993.
Chamfer after drilling
5
From Japan
On 2017-03-22 01:19:37
I was using the company's II type, but this one will expire. The other party is mainly iron. It is used in SS400 and S45C.
This review is about item#04254975.
chamfer
5
From Japan
On 2016-09-30 08:13:12
It was possible to chamfer cleanly without Bibiru.
This review is about item#04254975.
Chamfering work during aluminum processing
5
From Japan
On 2016-09-29 16:19:50
Processing marks are clean and GOOD, very good
This review is about item#4254975.
Aluminum pipe chamfering
5
From Japan
On 2016-05-19 17:02:42
good!
This review is about item#04255036.
Chamfering work of stainless steel products.
5
From Japan
On 2015-12-22 00:03:39
I have only used it several times, but the sharpness is very good. There is no "lack of lubricity" that is often found in products of this type, but I am satisfied and using it for now.
This review is about item#04254975.
chamfer
2
From Japan
On 2014-12-17 15:07:58
Maybe a bit weak
This review is about item#04255002.
Aluminum chamfering
4
From Japan
On 2014-10-19 10:11:30
Beveling was beautifully than ordinary counter sink.
This review is about item#04254984.

Related Products