Buy more than* S$200* and get FREE SHIPPING

Chamfering cutter type II (one cutting edge) ST shank

2.00 (1)
Purpose
Best for steel and stainless steel.
Coating
TiN coating
Number of Blades
1
...see all>
Product Options
ADD TO CART
Chamfering Diameter (mm) Overall Length L (mm) Material Application 2 Tip Diameter d1 (mm) Shank Length l1 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Chamfer Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfering Diameter (mm) Overall Length L (mm) Material Application 2 Tip Diameter d1 (mm) Shank Length l1 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Chamfer Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 - 7 55 MCO (cobalt high-speed steel) Used for chamfering and deburring . - - 8 8 90 degrees 1PC 1 CS2S08-08 05840877 47.03 SGD
In stock
6 - 25 80 MCO (cobalt high-speed steel) Used for chamfering and deburring . 3 66 10 26 90 degrees 1PC 1 CS2S10-26 05840895 89.23 SGD
In stock
11 - 35 90 MCO (cobalt high-speed steel) Used for chamfering and deburring . 8 72.5 12 36 90 degrees 1PC 1 CS2S12-36 05840904 139.90 SGD
In stock
2 - 15 65 MCO (cobalt high speed steel) Used for chamfering and deburring . 0 55 8 16 90? 1PC 1 CS2S08-16 05840886 55.59 SGD
In stock
16 - 45 95 MCO (cobalt high-speed steel) Used for chamfering and deburring . 13 73.5 12 46 90 degrees 1PC 1 CS2S12-46 05840913 209.90 SGD
In stock
26 to 65 100 MCO (cobalt high speed steel) - 24 69 16 66 90 ° 1PC 1 CS2S16-66 05840931 419.90 SGD
Shipped after 2017-12-20
21 to 55 100 MCO (cobalt high speed steel) - 18 73 16 56 90 ° 1PC 1 CS2S16-56 05840922 289.90 SGD
Shipped after 2017-12-20
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Chamfer after drilling
2
From Japan
On 2017-03-22 01:34:12
Sharpened and used, the company's Type I and Perforated type are better. SS400, S45C are the main counterparts.
This review is about item#5840886.

Related Products