Buy more than* S$200* and get FREE SHIPPING

Chamfering cutter type III (three cutting edges) ST shank

4.00 (1)
Coating
Tin coating
Work Material
Steel, stainless steel
Number of Blades
3
...see all
Product Options
ADD TO CART
Tip Diameter d1 (mm) Shank Length l1 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Chamfer Angle Chamfering Diameter (mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Diameter d1 (mm) Shank Length l1 (mm) Shank Diameter d (phi mm) Blade Diameter D (phi mm) Chamfer Angle Chamfering Diameter (mm) Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 50 16 40 90 degree 10 - 38 75 MCO (cobalt high-speed steel) 1PC 1 CS3S16-40 04255422 209.90 SGD
Shipped after 2017-01-23
2 40 6 10 90 degrees 3 - 9 46 MCO (cobalt high speed steel) 1PC 1 CS3S06-10 04255377 62.05 SGD
Shipped after 2017-01-23
2 40 6 12 90 degrees 3 - 11 48 MCO (cobalt high speed steel) 1PC 1 CS3S06-12 04255386 68.50 SGD
Shipped after 2017-01-23
4 45 10 16 90 degrees 5 - 15 54 MCO (cobalt high speed steel) 1PC 1 CS3S10-16 04255395 81.15 SGD
Shipped after 2017-01-23
4 45 10 20 90 degrees 6 - 18 57 MCO (cobalt high-speed steel) 1PC 1 CS3S10-20 04255404 82.78 SGD
Shipped after 2017-01-23
4 45 12 30 90 degrees 6 - 28 64 MCO (cobalt high speed steel) 1PC 1 CS3S12-30 04255413 139.90 SGD
Shipped after 2017-01-23
2 40 5 6 90 degrees 3 - 5 43 MCO (cobalt high speed steel) 1PC 1 CS3S05-06 04255431 53.00 SGD
Shipped after 2017-01-24
2 40 6 8 90 degrees 3 - 7 45 MCO (cobalt high speed steel) 1PC 1 CS3S06-08 04255447 56.30 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Chamfering of metal processed goods
4
From Japan
On 2016-01-30 13:40:37
Easy-to-use and sharpness was also good. After place called or with how much. Or was said and satisfaction if a little more reasonable
This review is about item#04255422.

Related Products