Buy more than* S$200* and get FREE SHIPPING

Machine reamer

4.00 (1)
Shank
...see all>
Product Options
ADD TO CART
Blade Length (mm) Overall Length (mm) Shanks (MT.No) Blade Length 2014 TRUSCO Published Page Number of Blades Chamfer Angle (degree) Blade Diameter Blade Length l (mm) Length Blade Diameter D (phi mm) Material Handle Dimension (phi) TRUSCO Part Number Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Item.# Sales Price Availability Qty.
Blade Length (mm) Overall Length (mm) Shanks (MT.No) Blade Length 2014 TRUSCO Published Page Number of Blades Chamfer Angle (degree) Blade Diameter Blade Length l (mm) Length Blade Diameter D (phi mm) Material Handle Dimension (phi) TRUSCO Part Number Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Item.# Sales Price Availability Qty.
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Finishing hole diameter
4
From Japan
On 2013-04-15 19:36:54
I used a roughing hole with a drill to finish with the tolerance of H 7, but it was almost satisfactory reamer without tooth breakage.
This review is about item#04275537.

Related Products