Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Machine reamer

Shank
MT (Morse taper) shank
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Diameter Handle Dimension (phi) Length Blade Length Material Blade Length l (mm) Blade Diameter D (phi mm) TRUSCO Part Number Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Chamfer Angle (degree) Overall Length (mm) Shanks (MT.No) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Diameter Handle Dimension (phi) Length Blade Length Material Blade Length l (mm) Blade Diameter D (phi mm) TRUSCO Part Number Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Blade Length (mm) Chamfer Angle (degree) Overall Length (mm) Shanks (MT.No) Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-0369 22 - 240 - MCO (cobalt high speed steel) 120 22 102-0170 240 22 MT2 120 45 240 2 8 1PC 1 MRT2x220 04276255 139.99 SGD
Shipped after 2018-05-01
1-0369 28 - 280 - MCO (cobalt high speed steel) 140 28 102-0234 280 28 MT3 140 45 280 3 10 1PC 1 MRT3x280 04276851 259.99 SGD
Shipped after 2018-05-01
1-0369 25 MT3 270 130 MCO (cobalt high speed steel) 130 - 102-0200 - 25 MT3 130 - 270 - 8 1PC 1 MRT3x250 04276553 219.99 SGD
Shipped after 2018-05-02
- 29.5 MT3 290 150 MCO (cobalt high speed steel) 150 - - - 29.5 MT3 150 - 290 - 10 1PC 1 MRT3x295 04277007 279.99 SGD
Shipped after 2018-05-07
1-0369 29 MT3 290 150 MCO (cobalt high speed steel) 150 - 102-0242 - 29 MT3 150 - 290 - 10 1PC 1 MRT3x290 04276955 279.99 SGD
Shipped after 2018-05-08
- 28.5 MT3 290 150 MCO (cobalt high speed steel) 150 - - - 28.5 MT3 150 - 290 - 10 1PC 1 MRT3x285 04276903 279.99 SGD
Shipped after 2018-05-08
- 27.5 MT3 280 140 MCO (cobalt high speed steel) 140 - - - 27.5 MT3 140 - 280 - 10 1PC 1 MRT3x275 04276806 259.99 SGD
Shipped after 2018-05-07
1-0369 27 MT3 280 140 MCO (cobalt high speed steel) 140 - 102-0226 - 27 MT3 140 - 280 - 10 1PC 1 MRT3x270 04276754 259.99 SGD
Shipped after 2018-05-02
- 26.5 MT3 280 140 MCO (cobalt high speed steel) 140 - - - 26.5 MT3 140 - 280 - 10 1PC 1 MRT3x265 04276702 259.99 SGD
Shipped after 2018-05-07
1-0369 26 MT3 280 140 MCO (cobalt high speed steel) 140 - 102-0218 - 26 MT3 140 - 280 - 10 1PC 1 MRT3x260 04276657 239.99 SGD
Shipped after 2018-05-02
- 25.5 MT3 280 140 MCO (cobalt high speed steel) 140 - - - 25.5 MT3 140 - 280 - 10 1PC 1 MRT3x255 04276605 239.99 SGD
Shipped after 2018-05-08
- 24.5 MT3 270 130 MCO (cobalt high speed steel) 130 - - - 24.5 MT3 130 - 270 - 8 1PC 1 MRT3x245 04276501 219.99 SGD
Shipped after 2018-05-07
1-0369 24 MT3 270 130 MCO (cobalt high speed steel) 130 - 102-0196 - 24 MT3 130 - 270 - 8 1PC 1 MRT3x240 04276456 199.99 SGD
Shipped after 2018-05-02
- 23.5 MT3 270 130 MCO (cobalt high speed steel) 130 - - - 23.5 MT3 130 - 270 - 8 1PC 1 MRT3x235 04276404 199.99 SGD
Shipped after 2018-05-07
1-0369 23 MT2 250 130 MCO (cobalt high speed steel) 130 - 102-0188 - 23 MT2 130 - 250 - 8 1PC 1 MRT2x230 04276352 169.99 SGD
Shipped after 2018-05-02
- 22.5 MT2 250 130 MCO (cobalt high speed steel) 130 - - - 22.5 MT2 130 - 250 - 8 1PC 1 MRT2x225 04276307 169.99 SGD
Shipped after 2018-05-07
- 21.5 MT2 240 120 MCO (cobalt high speed steel) 120 - - - 21.5 MT2 120 - 240 - 8 1PC 1 MRT2x215 04276203 169.99 SGD
Shipped after 2018-05-07
1-0369 21 MT2 240 120 MCO (cobalt high speed steel) 120 - 102-0161 - 21 MT2 120 - 240 - 8 1PC 1 MRT2x210 04276151 149.99 SGD
Shipped after 2018-05-02
- 20.5 MT2 240 120 MCO (cobalt high speed steel) 120 - - - 20.5 MT2 120 - 240 - 8 1PC 1 MRT2x205 04276106 169.99 SGD
Shipped after 2018-05-07
- 20 - 230 - MCO (cobalt high-speed steel) 110 20 102-0153 230 20 MT2 110 - 230 - 8 1PC 1 MRT2x200 04276054 129.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products