Buy more than* S$200* and get FREE SHIPPING

Side Cutter

2014 TRUSCO Published Page
1-0066
Hole Diameter d (phi mm)
25.4
Outside Diameter D (phi mm)
75
...see all>
Product Options
ADD TO CART
Number of Blades Material TRUSCO Part Number Outside Diameter (phi) Blade Width Hole Diameter (phi mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades Material TRUSCO Part Number Outside Diameter (phi) Blade Width Hole Diameter (phi mm) Thickness T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 MCO (cobalt high-speed steel) 219-0001 75 6 25.4 6 1PC 1 SCT075x060 04291314 93.99 SGD
In stock
24 MCO (cobalt high speed steel) 218-9992 - - - 5 1PC 1 SCT075x050 04291262 99.99 SGD
Shipped after 2018-05-23
22 MCO (cobalt high speed steel) 219-0044 - - - 10 1PC 1 SCT075x100 04290675 119.99 SGD
Shipped after 2018-05-23
22 MCO (cobalt high speed steel) 219-0028 - - - 8 1PC 1 SCT075x080 04291393 98.99 SGD
Shipped after 2018-05-23
24 MCO (cobalt high speed steel) 218-9984 - - - 4 1PC 1 SCT075x040 04291235 109.99 SGD
Shipped after 2018-05-23
ADD TO CART

Related Products