Buy more than* S$200* and get FREE SHIPPING

Clamp Type Tester

5.00 (1)
Safety Standards
FITS EN61010-1, EN61010-2-03 conform
Influence of the Conductor Position
Difference between the minimum and maximum values is as follows: 2 percent thanks to 10 mm in diameter
Influence of External Magnetic Field
400 A m of the AC magnetic field up to 0.8 A
Data Holding
Full range available
Detection System
Average value
Alternating Current (AC)
(20A range) accuracy 2.0 + 7 (50 to 1 KHz ) (200A range) accuracy from 1 KHz to 2.0+5(50/60Hz)3.0+10(40 ) * Accuracy: (at 23 degree c +/- 5 degree c and 75% RH below ), +/- %rdg + dgt..'.(% reading + minimum-digit value )
Battery Life (continuous use)
About 100 hours
DC Current
-
Range Switching
Manual range
Measureable Conductor Diameter (mm)
Maximum of aboutphi24
Power Consumption (mA)
About 1
Response Time
About 2 seconds
Auto Power-off
About 10 minitues
Display
LCD display Max 1999
Withstand Voltage
AC3.7kV 1 minute
Power
SR-44x2 OR LR-44x2 (3V)
Outside Dimension (depth D x Width W x Height H) (mm)
59x148x26
Operating Temperature Range (deg C)
0 TO 40,below 85% RH (NO CONDENSATION)
Weight (g)
About 100
TRUSCO Part Number
239-9415
Accessories
Manual, batteries, carrying case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL120 06126565 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2016-07-15 19:19:58
This series which I used before was what ACDC could go on, but this time it is only AC for the convenience of budget. There is no mistake,
This review is about item#06126565.

Related Products