Buy more than* S$200* and get FREE SHIPPING

Spring balancer

5.00 (3)
Purpose
Suspension and electric screwdrivers.
Capacity Range (kg)
0.5 - 1.5
Type
Light weight type
...see all>
Product Options
ADD TO CART
Stroke (m) Wire Rope Diameter (phi mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stroke (m) Wire Rope Diameter (phi mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 2 0.2 107-3907 1PC 1 EK-00 02132261 42.99 SGD
In stock
1 3 0.5 107-3915 1PC 1 EK-0 02132252 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Assembling of electronic components
5
From Japan
On 2018-03-23 16:13:40
The price is also cheap, making it solid product. I bought it to hang the electric screwdriver. Workability also improved greatly. Extremely satisfied.
This review is about item#2132261.
Hanging stain removal gun
5
From Japan
On 2017-04-14 15:29:15
Our shop is a cleaning shop. Several stain removal guns are used. Although it is used for hanging, it is very convenient and durable, and the hanging strength can be adjusted according to the weight of the gun. Staple products in the industry.
This review is about item#2132252.
Screw tightening with electric screwdriver
5
From Japan
On 2015-04-11 01:30:34
Small size, easy to balance adjustment, very easy to use.
This review is about item#02132261.

Related Products