Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Capacity Range (kg) Stroke (m) Wire Rope Diameter (phi mm) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Capacity Range (kg) Stroke (m) Wire Rope Diameter (phi mm) Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4.5 to 9 1.3 4 3.4 Standard type 250-3042 1PC 1 EWF-9 02132462 289.99 SGD
In stock
- 9 to 15 1.3 4 3.8 Standard type 250-3051 1PC 1 EWF-15 02132374 299.99 SGD
In stock
2-1255 30 to 40 1.5 4.76 9.7 - 232-2013 1PC 1 EWF-40 06394394 659.99 SGD
In stock
2-1255 15 to 22 1.5 4.76 7.3 - 232-1998 1PC 1 EWF-22 06394385 439.99 SGD
In stock
2-1255 50 to 60 1.5 4.76 11.1 - 232-2030 1PC 1 EWF-60 06394403 719.99 SGD
In stock
2-1255 60 to 70 1.5 4.76 11.4 - 232-2048 1PC 1 EWF-70 06394412 779.99 SGD
In stock
2-1255 40 to 50 1.5 4.76 10.4 - 232-2021 1PC 1 EWF-50 02132435 659.99 SGD
In stock
- 22 to 30 1.5 4.76 7.7 - - 1PC 1 EWF-30 06299273 499.99 SGD
In stock
- 1 - 3 1.3 3 1.4 Standard type 107-3982 1PC 1 EW-3 02132392 119.99 SGD
In stock
- 2.5 - 5 1.3 3 1.5 Standard type 107-3991 1PC 1 EW-5 02132426 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Overhead traveling crane
5
From Japan
On 2017-01-20 18:53:06
I think that installation and adjustment of wires are also very easy to do and it is very good.
This review is about item#2132426.
Hoist crane remodel
5
From Japan
On 2017-01-13 18:27:58
I do not know much about the balancer, I do not know where I sell it, I searched on the net and bought it. It was good.
This review is about item#2132462.
Used on the workbench.
5
From Japan
On 2016-05-26 14:50:45
Compared to other manufacturers the tensile strength is stable and very easy to use.
This review is about item#02132392.
I use screwdriver hanging from the ceiling.
5
From Japan
On 2016-01-10 15:48:47
It was easy to use because it was slightly larger than the weight of the tool. I am using it satisfactorily.
This review is about item#02132392.
Cutting machine Protective plate for lifting
5
From Japan
On 2015-11-12 15:50:53
It was as it was imagined.
This review is about item#02132426.
Assisting the door opening and closing of the heating kettle
5
From Japan
On 2015-06-02 16:51:27
Balance adjustment is also easy, lightweight and no problem at all. The price can be convinced. Durability is unknown, but no fault has occurred so far.
This review is about item#02132392.

Related Products