Buy more than* S$200* and get FREE SHIPPING

O Band - 100G Box

4.19 (16)
Cutting Width (mm)
1.1
Color
Candy color
Thickness (mm)
1.1
...see all>
Product Options
ADD TO CART
Count Quantitiy Inner Diameter (phi mm) TRUSCO Part Number ESCO Part Number Fold Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Count Quantitiy Inner Diameter (phi mm) TRUSCO Part Number ESCO Part Number Fold Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#16 About 680 38 001-2866 EA762FD-1 60 1Box(about680PC) 1 #16 06122067 3.99 SGD
In stock
#18 About 585 44.5 - - 70 1Box(about585PC) 1 #18 06122085 3.99 SGD
In stock
#12 About 1030 25.4 - - 40 1Box(about1030PC) 1 #12 06122042 3.99 SGD
In stock
#14 About 820 32 - - 50 1Box(about820PC) 1 #14 06122051 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 4
2 star 1
1 star 0
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
Summary by postal mailing day etc.
5
From Japan
On 2017-11-24 11:16:29
Although it is inexpensive, it is easy to use, we use it with confidence.
This review is about item#6122067.
Furniture work, office work time
2
From Japan
On 2017-11-09 08:21:32
It is cheaply affordable, but it feels thinner More solid strength want
This review is about item#6122085.
For packing products (cardboard box)
5
From Japan
On 2017-08-17 14:41:10
In other rubber bands, the color of the rubber band will be transferred to the white part of the product surface, but this rubber band is useful because such risk does not occur.
This review is about item#6122051.
Office work, others
3
From Japan
On 2017-07-13 08:57:22
I used the same brand from before. The old one in the back of the box was hardened, so I replaced it for a new one. (It seems that the purchase time is unknown, probably aged over several years ago.) Although it is used only a little, it is a staple product which is troublesome if there is not.
This review is about item#06122085.
Primary summary of documents
5
From Japan
On 2016-08-02 09:45:38
It is hard to break. Durability is also good. The unit price is slightly higher, but if you think about the long-term, this one is better.
This review is about item#06122085.
Closing business cards and cards
4
From Japan
On 2016-07-29 16:59:58
It is not something you use every day everyday, but it is inconvenient if you do not have it. Used as a stationary item.
This review is about item#06122051.
It is used to compile documents.
3
From Japan
On 2015-01-21 14:17:05
Is it a little big?
This review is about item#06122085.
General packaging, bundling etc.
5
From Japan
On 2015-01-14 06:02:31
Easy to use with reasonable price.
This review is about item#06122085.
Bundle the documents
5
From Japan
On 2014-09-11 14:36:26
It is convenient and easy to use with classic rubber bands.
This review is about item#06122085.
Bundle 50 tickets at a time.
5
From Japan
On 2014-05-19 00:09:25
This size is also nice, but furthermore, from this size, I want a little size, one by one and around two lids. I did not go anywhere, so I would like (# 12 # 10 per # 9).
This review is about item#06122042.

Related Products