Buy more than* S$200* and get FREE SHIPPING

Insert

1.00 (1)
Clearance Angle Alpha (degree)
7
Holes With/Whithout
Available
Dimension r (mm)
0.2
Dimension d (phi mm)
4.4
Dimension T (mm)
3.97
Dimensions A (mm)
9.525
Color
Golden
Shape
80 degree diamond shape
Material
CA5535
Type
Positive
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 CCMT09T302HQ 09478953 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Outer diameter reduction
1
From Japan
On 2009-02-06 16:27:04
Compared to the previous CA 5025, chip wear is faster and variation in diameter is more
This review is about item#09478944.

Related Products