Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert

Dimension r (mm)
0.8
Relief Angle (degree)
0
Dimension T (mm)
4.76
...see all>
Product Options
ADD TO CART
Thickness Tolerance (mm) Material Inscribed Circle Diameter (phi mm) Type Cutting Blade Length (mm) Thickness (mm) TRUSCO Part Number Holes With/Whithout Cutting Range 2015 Trusco Published Pages Dimension d (phi mm) Corner Height Tolerance (mm) Dimensions A (mm) Corner Radius (mm) Work Material Inscribed Circle Tolerance (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness Tolerance (mm) Material Inscribed Circle Diameter (phi mm) Type Cutting Blade Length (mm) Thickness (mm) TRUSCO Part Number Holes With/Whithout Cutting Range 2015 Trusco Published Pages Dimension d (phi mm) Corner Height Tolerance (mm) Dimensions A (mm) Corner Radius (mm) Work Material Inscribed Circle Tolerance (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.13 CA5525 12.7 - 12.9 4.76 652-2858 - - 1 0511 5.16 +/-0.08-+/-0.18 12.7 0.8 - +/-0.05-+/-0.13 - 1box(10pc) 1 CNMG120408HQ 09471174 68.99 SGD
In stock
- CA5025 - Negative - - - available To medium finish (HQ) - 3.81 - 9.525 - P (steel) - 80 degree apex angle rhombus 1Box(10PC) 1 CNMG090408HQ 04880574 -
Discontinued
[x]
ADD TO CART

Related Products