Buy more than* S$200* and get FREE SHIPPING

Insert

Dimension d (phi mm)
5.16
Relief Angle (degree)
0
Dimensions A (mm)
12.7
Material
PR660
...see all>
Product Options
ADD TO CART
Thickness Tolerance (mm) Thickness T (mm) Surface Processing Holes With/Whithout Cutting Range Dimension r (mm) Dimension T (mm) Work Material Corner Height Tolerance (mm) Shape Inscribed Circle Tolerance (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness Tolerance (mm) Thickness T (mm) Surface Processing Holes With/Whithout Cutting Range Dimension r (mm) Dimension T (mm) Work Material Corner Height Tolerance (mm) Shape Inscribed Circle Tolerance (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.13 4.76 PVD coating Yes Roughing (full circumference) 1.2 - - +/-0.08 to +/-0.18 - +/-0.05 to +/-0.13 - 1Box(10PC) 1 CNMG120412 04882884 -
Discontinued
[x]
- - - Available Rough cutting (all circumferences) 0.8 4.76 P (steel)/M (stainless ) - 80 degree degrees apex angle rhombus - Negative 1Box(10PC) 1 CNMG120408 04881694 93.99 SGD
In stock
- - - Yes Roughing (full circumference) 1.6 4.76 - - - - - 1Box(10PC) 1 CNMG120416 04883602 -
Discontinued
[x]
ADD TO CART

Related Products