Buy more than* S$200* and get FREE SHIPPING

Insert

4.00 (2)
Dimension d (phi mm)
5.16
Relief Angle (degree)
0
Dimensions A (mm)
12.7
...see all>
Product Options
ADD TO CART
Shape Corner Height Tolerance (mm) Material Inscribed Circle Tolerance (mm) Type Thickness Tolerance (mm) TRUSCO Part Number Thickness T (mm) Holes With/Whithout Cutting Range Dimension r (mm) Dimension T (mm) Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Corner Height Tolerance (mm) Material Inscribed Circle Tolerance (mm) Type Thickness Tolerance (mm) TRUSCO Part Number Thickness T (mm) Holes With/Whithout Cutting Range Dimension r (mm) Dimension T (mm) Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 degree degrees apex angle rhombus - TN60 - Negative - 139-4240 - Available Medium- rough(HS) 0.4 4.76 P (steel)/M (stainless ) 1Box(10PC) 1 CNMG120404HS 04881362 82.99 SGD
In stock
80 degree degrees apex angle rhombus - TN60 - Negative - 139-4614 - Available Medium- rough(HS) 0.8 4.76 P (steel)/M (stainless ) 1Box(10PC) 1 CNMG120408HS 04882394 76.99 SGD
In stock
- - PR660 - - - - - Yes Moderate to rough (HS) 1.6 4.76 - 1Box(10PC) 1 CNMG120416HS 04883672 -
Discontinued
[x]
- +/-0.08 to +/-0.18 PV60 +/-0.05 to +/-0.13 - +/-0.13 - 4.76 Yes Moderate to rough (HS) 0.8 - - 1Box(10PC) 1 CNMG120408HS 04882367 -
Discontinued
[x]
Lozenge vertical angle 80 +/-0.08 - +/-0.18 CA5525 +/-0.05 - +/-0.15 Negative +/-0.13 652-2874 4.76 Available medium- rough(HS) 0.8 - P (steel) 1Box(10PC) 1 CNMG120408HS 08505576 68.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rough cutting
3
From Japan
On 2008-03-18 21:53:16
I think 45C is very suitable. However, when you heat-treat 45 C, it becomes a lot of worse
This review is about item#08505576.
It is used for coarse ground parts by NC lathe.
5
From Japan
On 2007-11-17 16:18:03
I wrote MADE IN KOREA in the case, I was surprised a little, but I have used it without problems. Because we are a small factory, we do not use large numbers of tools, so this price is profitable. I will order again when it runs out.
This review is about item#04882333.

Related Products