Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chip CPMH

2015 Trusco Published Pages
1 0512
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Angle alpha (degree)
11
Corner Radius (mm)
0.8
Corner R (mm)
0.8
Dimension d (phi mm)
4.5
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
11
Thickness Tolerance (mm)
+/-0.13
Thickness T (mm)
3.18
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
9.7
Dimensions A (mm)
9.525
Thickness (mm)
3.18
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PV7020 641-2521 1box(10pc) 1 CPMH090308 06349917 -
Discontinued
[x]
PV90 155-6134 1box(10pc) 1 CPMH090308 04886892 76.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products