Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chip DNMG-GS

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0515
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.8
Dimension r (mm)
0.8
Dimension d (phi mm)
5.16
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Dimension T (mm)
4.76
Inscribed Circle Diameter (phi mm)
12.7
Cutting Blade Length (mm)
15.5
Dimensions A (mm)
12.7
Thickness (mm)
4.76
Material
PV90
TRUSCO Part Number
154-2826
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 DNMG150408GS 04899614 -
Discontinued
[x]
ADD TO CART

Related Products