Buy more than* S$200* and get FREE SHIPPING

Insert

Angle gamma (degree)
45
Angle beta (degree)
25
Holes With/Whithout
nothing
Angle alpha (degree)
20
Relief Angle (degree)
20
Dimension Z (mm)
1.4
Dimension T (mm)
3.18
Dimention X (mm)
0.5
Dimensions A (mm)
12.7
Work Material
P (carbon steel, alloy steel, and metallic mold steel)
Shape
Square
Material
TN100M
TRUSCO Part Number
177-5448
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 SEKN1203AFTN 04951545 65.54 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products