Buy more than* S$200* and get FREE SHIPPING

Chip TNGG-B

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.2
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Thickness (mm)
4.76
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- PV7020 649-6148 1box(10pc) 1 TNGG160402R-B 06357224 -
Discontinued
[x]
1 0527 TN60 141-1292 1box(10pc) 1 TNGG160402R-B 04973613 82.99 SGD
In stock
ADD TO CART

Related Products