Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
Dimension d (phi mm)
3.81
Relief Angle (degree)
0
Dimensions A (mm)
9.525
...see all>
Product Options
ADD TO CART
Inscribed Circle Diameter (phi mm) TRUSCO Part Number Cutting Blade Length (mm) Thickness (mm) Holes With/Whithout 2015 Trusco Published Pages Dimension r (mm) Corner Height Tolerance (mm) Dimension T (mm) Corner Radius (mm) Work Material Inscribed Circle Tolerance (mm) Shape Thickness Tolerance (mm) Material Thickness T (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inscribed Circle Diameter (phi mm) TRUSCO Part Number Cutting Blade Length (mm) Thickness (mm) Holes With/Whithout 2015 Trusco Published Pages Dimension r (mm) Corner Height Tolerance (mm) Dimension T (mm) Corner Radius (mm) Work Material Inscribed Circle Tolerance (mm) Shape Thickness Tolerance (mm) Material Thickness T (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.525 248-4722 16.5 4.76 - 1 0527 0.2 +/-0.025 - 0.2 - +/-0.025 - +/-0.13 PV7020 4.76 - 1box(10pc) 1 TNGG160402R-S 06357267 -
Discontinued
[x]
- 248-4544 - - available - 0.2 - 4.76 - P (steel)/M (stainless ) - Equilateral triangle - TN6020 - Negative 1Box(10PC) 1 TNGG160402R-S 06357285 -
Discontinued
[x]
- 248-4552 - - available - 0.4 - 4.76 - P (steel)/M (stainless ) - Equilateral triangle - TN6020 - Negative 1Box(10PC) 1 TNGG160404R-S 06357443 -
Discontinued
[x]
- 141-1489 - - Available - 0.2 - 4.76 - P (steel)/M (stainless ) - Equilateral triangle - TN60 - Negative 1Box(10PC) 1 TNGG160402R-S 04973692 82.99 SGD
Shipped after 2018-01-22
- 141-2477 - - Available - 0.4 - 4.76 - P (steel)/M (stainless ) - Equilateral triangle - TN60 - Negative 1Box(10PC) 1 TNGG160404R-S 04974383 82.99 SGD
Shipped after 2018-01-22
- 154-4195 - - Available - 0.2 - 4.76 - P (steel)/M (stainless ) - Equilateral triangle - PR930 - Negative 1Box(10PC) 1 TNGG160402R-S 04973631 129.99 SGD
Shipped after 2018-01-22
- 154-4314 - - Available - 0.4 - 4.76 - P (steel)/M (stainless ) - Equilateral triangle - PR930 - Negative 1Box(10PC) 1 TNGG160404R-S 04974322 129.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Finish cutting
5
From Japan
On 2014-08-14 12:55:38
The correspondence from ordering to shipping is also very satisfied quickly. It gotten faster than ordering to a tool shop and it was saved.
This review is about item#06357285.

Related Products