Buy more than* S$200* and get FREE SHIPPING

Insert

Holes With/Whithout
Available
Cutting Range
Medium - roughness (C)
Dimension r (mm)
0.4
Dimension d (phi mm)
3.81
Relief Angle (degree)
0
Dimension T (mm)
4.76
Dimensions A (mm)
9.525
Work Material
P (steel)/M (stainless )
Shape
Equilateral triangle
Material
TN60
Type
Negative
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
141-1942 1Box(10PC) 1 TNGG160404L-C 04973936 82.99 SGD
Shipped after 2018-04-23
141-2426 1Box(10PC) 1 TNGG160404R-C 04974277 82.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products