Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert

Corner Height Tolerance (mm)
+/-0.025
Dimension r (mm)
0.4
Dimension d (phi mm)
3.81
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Dimension T (mm)
4.76
Dimensions A (mm)
9.525
...see all>
Product Options
ADD TO CART
Shape Type 2015 Trusco Published Pages Corner Radius (mm) Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Holes With/Whithout Thickness (mm) Cutting Range Material Thickness T (mm) TRUSCO Part Number Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type 2015 Trusco Published Pages Corner Radius (mm) Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Holes With/Whithout Thickness (mm) Cutting Range Material Thickness T (mm) TRUSCO Part Number Work Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1 0527 0.4 9.525 16.5 - 4.76 - PV7020 - 248-4773 - 1box(10pc) 1 TNGG160404R-C 06357382 -
Discontinued
[x]
Equilateral triangle Negative - - - - Available - medium - roughness (C) TN6020 4.76 248-4609 P (steel)/M (stainless ) 1Box(10PC) 1 TNGG160404R-C 06357407 -
Discontinued
[x]
ADD TO CART

Related Products