Buy more than* S$200* and get FREE SHIPPING

Insert

Holes With/Whithout
Available
Cutting Range
Medium - roughness (C)
Dimension r (mm)
0.4
Dimension d (phi mm)
3.81
Relief Angle (degree)
0
Dimension T (mm)
4.76
Dimensions A (mm)
9.525
Work Material
P (steel)/M (stainless )
Shape
Equilateral triangle
Material
TN60
Type
Negative
TRUSCO Part Number
141-2426
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TNGG160404R-C 04974277 80.06 SGD
In stock
ADD TO CART

Related Products