Buy more than* S$200* and get FREE SHIPPING

Insert

Dimension T (mm)
4.76
...see all
Product Options
ADD TO CART
Dimensions A (mm) Work Material Color Shape Material Holes With/Whithout Type Dimension r (mm) TRUSCO Part Number Relief Angle (degree) Dimensions r epsilon (mm) Cutting Range Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Work Material Color Shape Material Holes With/Whithout Type Dimension r (mm) TRUSCO Part Number Relief Angle (degree) Dimensions r epsilon (mm) Cutting Range Dimension d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 - Gold - CA5515 Yes - 0.8 - 0 - - 2.26 1Box(10PC) 1 TNMG110408HQ 09475706 55.86 SGD
In stock
9.525 P (steel)/M (stainless ) Silver color 60 degree degree triangle TN60 - Negative - 139-3243 - 0.4 MEDIUM-FINISHING (HQ) 3.81 1Box(10PC) 1 TNMG160404HQ 04977454 66.25 SGD
In stock
ADD TO CART

Related Products