Buy more than* S$200* and get FREE SHIPPING

Chip TNMG-HS

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0527
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Corner Radius (mm)
0.4
Dimension r (mm)
0.4
Dimension d (phi mm)
3.81
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.13
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Dimension T (mm)
4.76
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Dimensions A (mm)
9.525
Thickness (mm)
4.76
Material
CA5525
TRUSCO Part Number
653-0516
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TNMG160404HS 09476293 68.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products