Buy more than* S$200* and get FREE SHIPPING

Insert

Holes With/Whithout
nothing
Angle alpha (degree)
11
Cutting Range
Finishing - medium (B)
Dimension r (mm)
0.4
Relief Angle (degree)
11
Dimension T (mm)
3.18
Dimensions A (mm)
9.525
Work Material
P (steel)/M (stainless )
Shape
Equilateral triangle
Material
TN60
Type
Positive
TRUSCO Part Number
140-0789
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TPGR160304L-B 04992924 139.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products