Buy more than* S$200* and get FREE SHIPPING

Insert

3.00 (1)
Holes With/Whithout
Without
Angle alpha (degree)
11
Cutting Range
Medium cutting (C)
Dimension r (mm)
0.4
Relief Angle (degree)
11
Dimension T (mm)
3.18
Dimensions A (mm)
9.525
Work Material
P (steel)/M (stainless )
Shape
Equilateral triangle
Material
TN60
Type
Positive
TRUSCO Part Number
140-0797
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TPGR160304L-C 04992985 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
3
From Japan
On 2011-03-14 10:38:40
It is as usual.
This review is about item#04992985.

Related Products