Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Insert

5.00 (3)
Dimension r (mm)
0.4
Dimension d (phi mm)
3.3
Relief Angle (degree)
11
Dimension T (mm)
3.18
Dimensions A (mm)
6.35
...see all>
Product Options
ADD TO CART
Material Type TRUSCO Part Number 2015 Trusco Published Pages Corner Height Tolerance (mm) Corner Radius (mm) Inscribed Circle Tolerance (mm) Thickness Tolerance (mm) Holes With/Whithout Inscribed Circle Diameter (phi mm) Cutting Range Cutting Blade Length (mm) Work Material Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Type TRUSCO Part Number 2015 Trusco Published Pages Corner Height Tolerance (mm) Corner Radius (mm) Inscribed Circle Tolerance (mm) Thickness Tolerance (mm) Holes With/Whithout Inscribed Circle Diameter (phi mm) Cutting Range Cutting Blade Length (mm) Work Material Thickness (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PR930 - 139-1224 1 0530 +/-0.08-+/-0.18 0.4 +/-0.05-+/-0.13 +/-0.13 - 6.35 - 11 - 3.18 - 1box(10pc) 1 TPMT110304HQ 04996747 68.99 SGD
Shipped after 2018-05-01
TN6020 Positive 248-5117 - - - - - available - To medium finish (HQ) - P (steel)/M (stainless ) - Equilateral triangle 1Box(10PC) 1 TPMT110304HQ 06360286 -
Discontinued
[x]
TN60 Positive 141-6316 - - - - - available - To medium finish (HQ) - P (steel)/M (stainless ) - Equilateral triangle 1Box(10PC) 1 TPMT110304HQ 04996783 48.99 SGD
In stock
CA5525 - 653-0974 1 0530 +/-0.08-+/-0.18 0.4 +/-0.05-+/-0.13 +/-0.13 - 6.35 - 11 - 3.18 - 1box(10pc) 1 TPMT110304HQ 09480484 63.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Turning operation
5
From Japan
On 2015-02-11 13:09:34
I tried scraping SUS 303. I do not know whether it is the material recommended by the manufacturer or not, but I can shave it well. I think there is no problem.
This review is about item#06360286.
Mainly producing parts such as bicycles
5
From Japan
On 2014-07-11 13:14:16
It's a relief at the bang
Used for automobile brake rotor polishing
5
From Japan
On 2014-06-27 11:39:23
Although it is a kind of chip to be used for the first time, I am satisfied with the cutting performance as per the description of the product. I would like to see the progress including durability.
This review is about item#09480466.

Related Products