Buy more than* S$200* and get FREE SHIPPING

Insert

Minimum Machining Diameter A (mm)
5
Overall Length L1 (mm)
30.8
Dimension r (mm)
0.2
Dimension L2 (mm)
11
Dimension S (mm)
0.7
Dimension F (mm)
4.5
Dimension H (mm)
3.9
Material
PR930
TRUSCO Part Number
209-1453
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 VNBR0511-02 05002663 149.90 SGD
Shipped after 2017-07-31
ADD TO CART

Related Products