Buy more than* S$200* and get FREE SHIPPING

Insert

Holes With/Whithout
Available
Cutting Range
Finishing - medium
Dimension r (mm)
0.4
Dimension d (phi mm)
5.16
Relief Angle (degree)
0
Dimension T (mm)
4.76
Dimensions A (mm)
12.7
Type
Negative
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shape Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 80degree degrees hexagonal type CA5025 1Box(10PC) 1 WNMG080404HQ 05009943 -
Discontinued
[x]
- 80 degree hexagonal CR7025 1Box(10PC) 1 WNMG080404HQ 05009986 87.99 SGD
In stock
140-2234 80degree degrees hexagonal type TN60 1Box(10PC) 1 WNMG080404HQ 05010031 73.99 SGD
In stock
ADD TO CART

Related Products