Buy more than* S$200* and get FREE SHIPPING

Insert

4.00 (2)
Holes With/Whithout
Available
Cutting Range
medium- roughness
Dimension d (phi mm)
5.16
Relief Angle (degree)
0
Dimension T (mm)
4.76
Dimensions A (mm)
12.7
...see all
Product Options
ADD TO CART
Remarks Color TRUSCO Part Number Dimension r (mm) Shape Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Remarks Color TRUSCO Part Number Dimension r (mm) Shape Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 0.4 80degree degrees hexagonal type CA5025 Negative 1Box(10PC) 1 WNMG080404HS 05010083 -
Discontinued
[x]
- Golden 653-1695 0.8 80 degree hexagonal CA5525 Negatives 1Box(10PC) 1 WNMG080408HS 09478113 73.03 SGD
Shipped after 2017-02-24
* has reason (unused / receipt) - - 1.2 Hexagon 80 degree CA5025 Negative 1Box(10PC) 1 WNMG080412HS 38269786 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
4
From Japan
On 2015-03-16 16:28:50
Last longer than the previous chip
This review is about item#09478095.
Metal cutting in lathe
4
From Japan
On 2011-12-01 19:54:08
The material of the material at the time of the cutting, but there are also unsuitable material, generally think a little better, also wear several times cutting edge in that you use and mentioned as cutting conditions the coolant (water soluble) cutting oil rather than you can comfortably use
This review is about item#05010083.

Related Products