Buy more than* S$200* and get FREE SHIPPING

Insert

Angle alpha (degree)
7
Dimension r (mm)
0.4
Dimension d (phi mm)
2.9
Dimension W (mm)
8.2
Dimension T (mm)
3.18
Dimensions A (mm)
9.7
Material
PR660
Type
Chip for drills
TRUSCO Part Number
142-4688
Specification
PVD coating
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 ZCMT080304 05014161 92.36 SGD
Shipped after 2017-01-26
ADD TO CART

Related Products