Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Holder

Blade Width W (mm)
2.0 - 3.0
Dimensions F1 (mm)
19.15
Dimensions H3 (mm)
6
Egocentric
Right
Dimension T (mm)
17
Dimension L2 (mm)
33
Dimensions B (mm)
20
Dimensions A (mm)
1.7
Dimension L1 (mm)
125
H1=h
20
TRUSCO Part Number
142-4262
Application
Various functions and grooving holder (deep groove type)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KGMR 2020K-2T17 04930353 189.99 SGD
In stock
ADD TO CART

Related Products