Buy more than* S$200* and get FREE SHIPPING

Holder

Dimension F2 (mm)
20
Dimensions F1 (mm)
25
Corner
0.8R
Dimension h (mm)
20
Dimensions H1 (mm)
20
Dimension L2 (mm)
27
Dimensions B (mm)
20
Dimension L1 (mm)
125
TRUSCO Part Number
142-5668
Application
General outside-diameter electrode holder (outside diameter, edge and chamfering process)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCLNR 2020K-12 04942813 84.99 SGD
Shipped after 2018-04-24
ADD TO CART

Related Products