Buy more than* S$200* and get FREE SHIPPING

Holder

Dimension F2 (mm)
20
Dimensions F1 (mm)
32
Corner
0.8R
Dimension h (mm)
25
Dimensions H1 (mm)
25
Dimension L2 (mm)
27
Dimensions B (mm)
25
Dimension L1 (mm)
150
TRUSCO Part Number
142-5676
Application
General outside-diameter electrode holder (outside diameter, edge and chamfering process)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PCLNR 2525M-12 04942847 93.99 SGD
In stock
ADD TO CART

Related Products