Buy more than* S$200* and get FREE SHIPPING

Holder

Side Rake Angle (degree)
-6
Cutting Blade Angle lambda (degree)
-6
Dimension F2 (mm)
24
Dimensions F1 (mm)
32
Corner
0.8R
Dimension L2 (mm)
32
Dimensions B (mm)
25
Dimension L1 (mm)
150
H1=h
25
TRUSCO Part Number
142-5943
Compatible
Clamp set: WCS-1 N, Sheet: WTN-33, SIM pin: WP-1 S, SIM nut: WN-1, wrench: LW-3, Spacer: WSP-1
Application
General outside-diameter holder (outside-diameter ,copying processing and heavy cutting ) .
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WTJNR 2525M-16N 05013513 119.90 SGD
In stock
ADD TO CART

Related Products