Buy more than* S$200* and get FREE SHIPPING

Button Type Air Duster Gun

4.80 (5)
Nozzle Diameter
PF1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
24
Air Consumption (L/min)
120
Weight (g)
190
Overall Length (mm)
111
Connection Diameter
PF1/4
Description 2
It is a standard, simple push-button air duster.
TRUSCO Part Number
108-1659
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-60 02128296 20.11 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Truck bed for cleaning
4
From Japan
On 2016-07-22 17:32:02
Good usability to have been quite firm. If me and long-lasting It should be noted that good.
This review is about item#02128296.
Removal of garbage
5
From Japan
On 2016-06-13 22:26:00
Momentum out of the air was the increased buying so completely different and cheap. I use almost every day for more than 20 years in the job, but does not break.
This review is about item#02128296.
For air blow
5
From Japan
On 2015-08-27 20:37:25
Other products were also used, but cheap, durable,. Three are in use in the factory.
This review is about item#02128296.
For assembly
5
From Japan
On 2015-01-15 13:09:25
This manufacturer from the old days. There was a terrible eye After cheating.
This review is about item#02128296.
Machinery, cleaning of parts
5
From Japan
On 2014-11-26 14:20:35
It may be a manageable size. I have been using for more than 30 years, but I lost inadvertently. It was good to be able to purchase the same things.
This review is about item#02128296.

Related Products