Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun

4.00 (1)
Nozzle Type
Standard
Nozzle Diameter
G(PF)1/8
Nozzle Outside Diameter (phi mm)
6.5
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
24
Air Consumption (L/min)
120
Weight (g)
220
Overall Length (mm)
111
Connection Diameter
G(PF)1/4
Material
Aluminum
TRUSCO Part Number
108-1675
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601-0 02128393 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of cleaning parts in the factory
4
From Japan
On 2013-07-12 19:45:37
It seems that it was only the price that there was no mention on the net that the coupler male was not attached although it was good to order before we were able to adjust the amount of discharged air and ordered again because it was good
This review is about item#02128393.

Related Products