Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun Nozzle

5.00 (1)
Nozzle Diameter
G(PF)1/8
Nozzle Outside Diameter (phi mm)
6
Nozzle Length (mm)
100
Caliber (phi mm)
2
TRUSCO Part Number
103-5525
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601-1N 06172065 8.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine dust removal
5
From Japan
On 2015-04-14 22:23:12
It was a good product.
This review is about item#06172065.

Related Products