Buy more than* S$200* and get FREE SHIPPING

fine nozzle air duster gun

2.00 (1)
Nozzle Type
Thin nozzle
Nozzle Diameter
G(PF)1/8
Nozzle Outside Diameter (phi mm)
5
Nozzle Diameter (phi mm)
3
Nozzle Length (mm)
100
Air Consumption (L/min)
210
Weight (g)
250
Overall Length (mm)
187
Connection Diameter
G(PF)1/4
TRUSCO Part Number
296-1903
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601-1S 05758952 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning of engine etc
2
From Japan
On 2016-09-29 16:59:17
I bought it because I wanted a fine nozzle, but it was a standard nozzle with a hole diameter of 3 mm. I am disappointed.
This review is about item#5758952.

Related Products