Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster Gun Nozzle

1.00 (1)
Nozzle Diameter
PF1/8
Nozzle Outside Diameter (phi mm)
5
Nozzle Length (mm)
100
Caliber (phi mm)
3
TRUSCO Part Number
292-4587
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601-1SN 06172056 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Pull out the grip on the bicycle
1
From Japan
On 2012-11-20 15:24:02
The root quickly broke soon. There was no problem with the same product that I purchased before, but this time, the joint at the base of the nozzle quickly broke.
This review is about item#06172056.

Related Products