Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun Nozzle

4.33 (3)
Nozzle Diameter
G(PF)1/8
Nozzle Outside Diameter (phi mm)
9
Nozzle Length (mm)
300
Caliber (phi mm)
2
TRUSCO Part Number
103-5533
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601-3N 06172083 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
As an air gun nozzle
4
From Japan
On 2016-07-09 11:39:45
It can be used without problems for use. It is expensive compared to the main body
This review is about item#06172083.
Cleaning up the workplace
4
From Japan
On 2011-12-07 11:51:38
Although comparison of purchase of MONOTARO brand goods and Kinki factory goods, the feeling of use of the grip part is the same, but the long nozzle can be used for a long without bending because it is harder than the Kinki factory part. As the MONOTARO brand softly turns, eventually, only the long nozzle of Kinki Manufacturing is purchased separately and it is in use by attaching it to MONOTARO. From the beginning Kinki Manufacturing's items were 100 yen cheaper
This review is about item#06172083.
Because it is not something to exchange frequently.
5
From Japan
On 2011-06-07 10:27:47
I bought a MONOTARO brand air duster gun before, but because the long nozzle was easy to bend and I was concerned about the work, I built this nozzle. The size was perfect. Now we have enough strength so we are satisfied.
This review is about item#06172083.

Related Products