Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun Nozzle

5.00 (1)
Nozzle Diameter
G(PF)1/8
Nozzle Outside Diameter (phi mm)
9
Nozzle Length (mm)
500
Caliber (phi mm)
2
TRUSCO Part Number
103-5541
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601-5N 06172092 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning the interior of the machine
5
From Japan
On 2014-11-26 14:15:01
It was useful for cleaning of places hard to reach. I thought that it was strong and could be used all the time.
This review is about item#06172092.

Related Products