Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun Nozzle

3.50 (2)
Nozzle Diameter
PF1/8
Nozzle Outside Diameter (phi mm)
1.5
Nozzle Length (mm)
100
Caliber (phi mm)
1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601B-1SSN 06172117 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-02 13:06:29
The tip is thin and convenient for cleaning in narrow places. Depending on the cleaning location, we use multiple lengths.
This review is about item#6172117.
Use it when using compressed air to extract fresh nerve from the spinal cord in order to maintain the freshness of the fish and live freshness to last longer.
2
From Japan
On 2015-11-24 20:58:26
Although it is very easy to use, it is easy to break from the base of the pipe, it is a drawback, can not improve it? .
This review is about item#06172117.

Related Products