Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun Nozzle

5.00 (3)
Nozzle Diameter
PF1/8
Nozzle Outside Diameter (phi mm)
3
Nozzle Length (mm)
47
Caliber (phi mm)
1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-601B-CN 06172126 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-11-02 13:06:09
The tip is thin and convenient for cleaning in narrow places. Depending on the cleaning location, we use multiple lengths.
This review is about item#6172126.
Maintenance of agriculture, industrial machinery
5
From Japan
On 2016-05-12 07:58:40
This is the best to clean the oil passage and clean the carburetor! I use it by replacing it with a flow adjustment nozzle of Monotaro.
This review is about item#06172126.
I am using it for motorcycle carburetor cleaning
5
From Japan
On 2016-02-16 17:10:27
The motorcycle carburetor is useful because it is thin. It's easy to use
This review is about item#06172126.

Related Products