Buy more than* S$200* and get FREE SHIPPING

Screw Air-Hose Duster Gun Set

Nozzle Screw Diameter (inch)
PF1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
24
Air Consumption (L/min)
120
Port Size (inch)
1/4
...see all>
Product Options
ADD TO CART
Hose Length (mm) Operating Range (mm) Weight (g) TRUSCO Part Number Working Range 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Length (mm) Operating Range (mm) Weight (g) TRUSCO Part Number Working Range 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1330 8000 960 108-2299 2-3 times the length of the coil section 2-1631 1PC 1 K-601R-10S 02128384 80.99 SGD
In stock
880 2000 530 108-2213 - - 1PC 1 K-601R-03S 02128357 52.99 SGD
In stock
1050 4000 670 108-2272 - - 1PC 1 K-601R-05S 02128366 60.99 SGD
In stock
1270 6000 800 108-2281 - 2-1631 1PC 1 K-601R-07S 02128375 69.99 SGD
In stock
ADD TO CART

Related Products